REN-10-60/40 - CONTEG - 10U 600X400 WALLMNT | Anixter
REN-10-60/40 | CONTEG

CONTEG | REN-10-60/40 | 10U 600X400 WALLMNT CAB 510HX530WX400D LOAD 20K LIGHTGREY RAL 7035 1.25MM

  • Manufacturer # REN-10-60/40
  • Anixter #545863
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 400MM
Overall Width: 600MM
Rack Units: 10U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, REN Series 19" Wall Mount Rack (Economic), Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items