Select Country and Language Europe, Middle East & Africa / English
Change Country
REV-DO-42/80-B | CONTEG

CONTEG | REV-DO-42/80-B | SET OF FRONT GLASS DOOR & REARDOOR FOR A 42U REV CABINET 800MM WIDTH

  • Manufacturer # REV-DO-42/80-B
  • Anixter #271849
Door Style: SINGLE
Door Type: GLASS
Type: DOORS
Description

Free Standing Rack/Cabinet, Day-to-Day - REV series 19" Racks, Spare - Door

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items