Select Country and Language Europe, Middle East & Africa / English
Change Country
REV-SP-42/80-B | CONTEG

CONTEG | REV-SP-42/80-B | SIDE PANELS (X2) FOR 42U REV CABINETS 800MM WIDTH RAL 7035 LIGHT GRAY

  • Manufacturer # REV-SP-42/80-B
  • Anixter #271850
Color: GREY
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

Free Standing Rack/Cabinet, Day-to-Day - REV series 19" Racks, Spare - Side Panels

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items