Select Country and Language Europe, Middle East & Africa / English
Change Country
RF428080TVSVF5B | CONTEG

CONTEG | RF428080TVSVF5B | 42U 19" ROF CAB, 800 X 800MM FRONT GLASS / SIDE PERF., REARSTEEL, 1 SIDE PERF.

  • Manufacturer # RF428080TVSVF5B
  • Anixter #429160
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Height: 1978MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

Free Standing Rack/Cabinet, Optimal - ROF series 19" Racks, Complete Cabinet - Non-Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items