RFG12X8SMY | PANDUIT

PANDUIT | RFG12X8SMY | Overall Size of 12" x 8" (304.8mm x 203.2mm) allows for 10.2" x 6.2" (259.1mm x 157.5mm) capacity, RoHS Compliant, Navy Blue

  • Manufacturer # RFG12X8SMY
  • Anixter #379137
Airflow/Thermal Mgt Type: BRUSHED GROMMET
Color: BLUE
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Overall size of 12" x 8" (304.8mm x 203.2mm) allows for 10.2" x 6.2" (259.1mm x 157.5mm) capacity.

Features
  • Minimizes bypass of air through cutouts in the raised floor
  • Available for new and retrofit applications
  • Manufactured from flame retardant material
  • Available in a range of sizes
  • Self-tapping #10 screws (included) allow a secure fastening method to top of raised floor tile that also provides a pathway to ground
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items