RGCBNJ660P22 | PANDUIT

PANDUIT | RGCBNJ660P22 | Jumper Kits, Common Bonding Network (CBN), #6 AWG (16mm) Jumper, 60" (1.52m) Length

  • Manufacturer # RGCBNJ660P22
  • Anixter #351963
Component: JUMPER KITS
Description

#6 AWG (16mm) jumper; 60" (1.52m) length; 45 bent lug on grounding strip side; provided with .16 oz. (5cc) of antioxidant, two each #12-24 x 1/2", M6 x 12mm, #10-32 x 1/2" and M5 x 12mm thread-forming screws and a copper compression HTAP* for connect ing to the MCBN.

Features
  • Bonds the rack or cabinet to the MCBN
  • HTAPs, included in kits, require crimping tool and die
  • HTAP is UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools and Panduit crimping dies
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items