Select Country and Language Europe, Middle East & Africa / English
Change Country
RGEJ1024PHY | PANDUIT

PANDUIT | RGEJ1024PHY | #10 AWG (6mm) jumper; bent lug on Grounding Strip side to straight lug on equipment, .16 oz. (5cc) of Antioxidant and Two each #12-24 x 1/2", M6 x 12mm, #10-32 x 1/2" and M5 x 12mm thread-forming screws, 45 degree Angle .

  • Manufacturer # RGEJ1024PHY
  • Anixter #306838
Component: JUMPER KITS
Connection Type: MECHANICAL
Description

#10 AWG (6mm) jumper; bent lug on grounding strip side to straight lug on equipment; provided with .16 oz. (5cc) of antioxidant and two each #12-24 x 1/2", M6 x 12mm, #10-32 x 1/2" and M5 x 12mm thread-forming screws.

Features
  • Bond network equipment to grounding strip or grounding busbar
  • Jumper kit available with both ends factory terminated to provide a bolt-on solution
  • Jumper kit available with one end factory terminated to attach to the grounding strip or grounding busbar; free end accommodates unique equipment terminations
  • Use jumpers with 90 bent lug, on grounding strip side, for high density grounding requirements up to one ground point per RU
  • Use jumpers with 45 bent lugs, on grounding strip side, for improved cable management
  • Use 24" jumpers when network equipment ground point is located near the grounding strip side of the rack or cabinet
  • Use 36" jumpers when network equipment ground point is located away from the grounding strip side of the rack
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items