RGEJ1096PF - PANDUIT - #10 AWG (6mm2) | Anixter
RGEJ1096PF | PANDUIT

PANDUIT | RGEJ1096PF | #10 AWG (6mm2) jumper; bent lug on Grounding Strip side, .16 oz. (5cc) of Antioxidant and Two each #12-24 x 1/2", M6 x 12mm, #10-32 x 1/2" and M5 x 12mm thread-forming screws, 90 degree Angle .

  • Manufacturer # RGEJ1096PF
  • Anixter #518009
Component: GROUNDING KITS
Ground Rod Diameter: 1/2"
Material Rating: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items