RGESD2B-1 | PANDUIT

PANDUIT | RGESD2B-1 | ESD Port Kits, 2 Hole, 5/8" (15.9mm) Hole Spacing, Cage Nuts

  • Manufacturer # RGESD2B-1
  • Anixter #328692
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Features
  • Accommodates standard ESD wrist strap 4mm plug
  • Can be mounted to front or back of rack or cabinet for convenient access
  • Bent 45, acts as a hook to hold wrist strap
  • Two-hole configuration available to provide anti-rotation and prevent loss of bond
  • Barrel permanently marked with the protective earth (ground) symbol
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items