Select Country and Language Europe, Middle East & Africa / English
Change Country
RGESDWS | PANDUIT

PANDUIT | RGESDWS | ESD Wrist Strap, 6' (1.8m) Cord, Blue

  • Manufacturer # RGESDWS
  • Anixter #366733
Description

Adjustable fabric ESD wrist strap with 6' coil cord, banana plug, 1 megohm resistor and 4mm snap.

Features
  • Provides rapid and continuous drain of electrostatic charge between a person and the surface that the wrist strap is bonded to, thus preventing damaging static discharge into equipment
  • 4mm banana jack is compatible with StructuredGround(TM) RGESD ESD port kits; adjustable, comfortable, and durable band fits wrist circumference up to 9.00 inches (228.6mm)
  • 6 foot cord coiling on cord provides for ease of movement
  • Includes one-megohm resistor
  • UL Listed (90P1C) and meets ANSI/ESD 20.20, MIL-STD-1686 and EIA62
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items