RGRB19CN | PANDUIT

PANDUIT | RGRB19CN | Grounding Busbar Kits, 19" (483mm) Lgth, 20 Mounting Holes, 5/8" (15.9mm) Hole Spacing, provided With Two Cage Nut Bonding Studs And Four #12-24 Bonding Nuts

  • Manufacturer # RGRB19CN
  • Anixter #354340
Component: BUSBARS
Description

Grounding busbar; 19" (483mm) length; tin-plated; twenty holes arranged for flexibility in mounting with twenty #12-24 x 1/2" hex head screws installed; mounting hole sets have 5/8" (15.9mm) spacing; provided with two cage nut bonding studs and four #1 2-24 bonding nuts.

Features
  • Provide the common grounding point within the cabinet
  • Optimized for installation on 19" racks or cabinets that meet EIA-310-D
  • Can be positioned anywhere on the rack or cabinet
  • Available pre-assembled with twenty mounting screws for quick and easy installation
  • Engineered to comply with US and International grounding requirements
Specifications
  • Grounding Busbar Kit
  • Finish: Tin-Plated
  • Mounting Holes: 20
  • Bonding Hardware: #12-24 And Cage Nut Studs
  • Length: 19 Inch (483 mm)
  • Includes: (20) Holes 12-24 x 1/2 Inch Hex Head Screws Installed; Mounting Hole Sets Have 5/8 Inch (15.9 mm) Spacing; Provided With Two Cage Nut Bonding Studs And (4) 12-24 Bonding Nuts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items