Select Country and Language Europe, Middle East & Africa / English
Change Country
RGRB19Y | PANDUIT

PANDUIT | RGRB19Y | Grounding Busbar Kits, 19" (483mm) Lgth, 14 mounting holes, 1/2" (12.7mm) Hole Spacing

  • Manufacturer # RGRB19Y
  • Anixter #354363
Application: RACK/CABINET/ENCLOSURE
Component: BUSBARS
Description

Grounding busbar; 19" (483mm) length; tin-plated; fourteen holes arranged for flexibility in mounting; provided with two each #12-24 x 1/2" and M6 x 12mm thread-forming screws.

Features
  • Provide the common grounding point within the cabinet
  • Optimized for installation on 19" racks or cabinets that meet EIA-310-D
  • Can be positioned anywhere on the rack or cabinet
  • Available pre-assembled with twenty mounting screws for quick and easy installation
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items