Select Country and Language Europe, Middle East & Africa / English
Change Country
RGS134-10-1Y | PANDUIT

PANDUIT | RGS134-10-1Y | Grounding Strip Kits, Ten, 78.65" (2m) x .67" (17mm) x .05" (1.27mm) Strips, provided With .16 oz. (5cc) of Antioxidant, ten Grounding Stickers And 30 each #12-24 x 1/2" And M6 x 12mm Thread-forming Screws

  • Manufacturer # RGS134-10-1Y
  • Anixter #306837
Application: RACK/CABINET/ENCLOSURE
Connection Type: MECHANICAL
Description

Ten grounding strips; 78.65" (2m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.

Features
  • Bonds up to 45 RU per rack
  • EIA Universal mounting hole pattern
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items