RGS134-1Y | PANDUIT

PANDUIT | RGS134-1Y | Grounding Strip Kits, One, 78.65" (2m) x .67" (17mm) x .05" (1.27mm) Strip, provided With .16 oz. (5cc) of Antioxidant, One Grounding sticker And three each #12-24 x 1/2" And M6 x 12mm Thread-forming Screws

  • Manufacturer # RGS134-1Y
  • Anixter #306469
Application: RACK/CABINET/ENCLOSURE
Component: ACCESSORIES
Description

Grounding strip; 78.65" (2m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker and three each #12-24 x 1/2" and M6 x 12mm thread-forming screws.

Features
  • Bonds up to 45 RU per rack
  • EIA Universal mounting hole pattern
  • Engineered to comply with US and International grounding requirements
Specifications
  • Grounding Strip Kit
  • Includes: (3) Each #12-24 x 1/2 Inch And M6 x 12 mm Thread-Forming Screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items