Select Country and Language Europe, Middle East & Africa / English
Change Country
RGS1341Y | PANDUIT

PANDUIT | RGS1341Y | Grounding Strip Kits, One, 78.65" (2m) x .67" (17mm) x .05" (1.27mm) Strip, provided With .16 oz. (5cc) of Antioxidant, One Grounding sticker And three each #12-24 x 1/2" And M6 x 12mm Thread-forming Screws

  • Manufacturer # RGS1341Y
  • Anixter #366939
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Ground Rod Material: COPPERBONDED
Material Rating: COPPER
Features
  • Bonds up to 45 RU per rack
  • EIA universal mounting hole pattern
  • Patented paint-piercing components automatically create the necessary bonds when installed, saving installation time and costs while preventing errors
  • Bonds directly to the equipment mounting rail providing a convenient bonding location for ITE which improves grounding cable management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items