RGTBS-C | PANDUIT

PANDUIT | RGTBS-C | Black Thread-forming Bonding Screw, #12-24 x 1/2", Pack of 100

  • Manufacturer # RGTBS-C
  • Anixter #332689
Application: RACK/CABINET/ENCLOSURE
Component: HARDWARE
Connection Type: MECHANICAL
Description

Black thread-forming bonding screw, #12-24 x 1/2".

Features
  • Patent pending screws create an electrical bond between painted patch panels and racks or cabinets
  • Serrations on bottom of screw remove paint from patch panel, thus providing metal-to-metal contact
  • Thread-forming, provides a bond to the rack or cabinet by removing paint from threaded holes and minimizing metal shavings
  • Permanently marked with the protective earth (ground) symbol and Panduit logo
  • Easily installed with Phillips screwdriver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items