RGTSM6-C | PANDUIT

PANDUIT | RGTSM6-C | Grounding Screw, Thread-Forming, M6 x 12.7mm (#12-24 x 1/2"), Pack of 100

  • Manufacturer # RGTSM6-C
  • Anixter #306850
Application: RACK/CABINET/ENCLOSURE
Component: HARDWARE
Connection Type: MECHANICAL
Features
  • Thread-forming, provides a bond to the rack or cabinet by removing paint from threaded holes and minimizing metal shavings
  • Easily installed with 5/16" (8mm) socket head wrench or flat blade screwdriverer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items