RGW-100-1Y | PANDUIT

PANDUIT | RGW-100-1Y | Grounding Washer Kit, 3/8" (9.5mm) Stud Size, Pack of 100

  • Manufacturer # RGW-100-1Y
  • Anixter #306848
Application: RACK/CABINET/ENCLOSURE
Component: HARDWARE
Connection Type: MECHANICAL
Description

100 paint piercing bonding washers for 3/8" (M8) stud size; .875" (22.2mm) O.D.; provided with .16 oz. (5cc) of antioxidant.

Features
  • Bonds frame members on bolt-together racks
  • No paint scraping required
  • Green color-coding to indicate bonding application
  • Engineered to comply with US and International grounding requirements
Specifications
  • Paint Piercing Grounding Washer Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items