RH0002 | BIBIELLE UK LTD

BIBIELLE UK LTD | RH0002 | 10 X 20 SPIRABAND HOLDER BIBIELLE RH0002

  • Manufacturer # RH0002
  • Anixter #ABBESHM100002
Category: BELTS AND BANDS
Diameter: 10MM
Length: NONE
Product Type: BELT - SPIRABAND - HOLDER
Spindle / Bore: 6MM
Width / Thickness: 20MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items