RH0012 - BIBIELLE UK LTD - 45 X 30 SPIRABAND | Anixter
RH0012 | BIBIELLE UK LTD

BIBIELLE UK LTD | RH0012 | 45 X 30 SPIRABAND HOLDER BIBIELLE RH0012

  • Manufacturer # RH0012
  • Anixter #ABBESHM450000
Category: BELTS AND BANDS
Diameter: 45MM
Length: NONE
Product Type: BELT - SPIRABAND - HOLDER
Spindle / Bore: NONE
Width / Thickness: 30MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items