Select Country and Language Europe, Middle East & Africa / English
Change Country
RHF-42-80/100-B | CONTEG

CONTEG | RHF-42-80/100-B | 42U CABINET RHF 800X1000 FRONT GLASS DOOR W/ LOCK, BACKMETAL PANEL - GREY

  • Manufacturer # RHF-42-80/100-B
  • Anixter #385479
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 1978MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

Free Standing Rack/Cabinet, Premium - RHF series 19" Racks, Complete Cabinet - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items