RHOLW - AMERICAN DYNAMICS - Dome Camera | Anixter
RHOLW | AMERICAN DYNAMICS

AMERICAN DYNAMICS | RHOLW | Dome Camera Mount, Indoor, Long Wall Mount, 9" Width x 23" Depth x 14" Height, Powder Coated Aluminum, ABS Plastic Base, White, With End Cap Assembly

  • Manufacturer # RHOLW
  • Anixter #495791
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: WALL
Special Property: HIGH SECURITY
Type: MOUNT
Features
  • Complete Line of Indoor and Outdoor Mounts to Suit any Mounting Requirement
  • Compatible with Speed Dome Ultra, Speed Dome Ultra Drone, and Speed Dome Optima Series of Programmable Domes
  • Lightweight, Aesthetic Design
  • Meets IP66/NEMA 4 and IP40 StandardsTamper-Resistant
  • Corrosion Resistant, Waterproof Design
  • Choose from Different Varieties of Ceiling, Wall, Pendant, Corner, Pole, and Over the Roof Mounts
  • Ground Level Assembly of Dome/Housing/End Cap for Quick, Safe and Efficient Installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items