Select Country and Language Europe, Middle East & Africa / English
Change Country
RHP75T2N | VIDEOLARM

VIDEOLARM | RHP75T2N | IP Ready 7 in. Vandal-Resistant Outdoor dome housing with pendant mount, rugged cast aluminum top and polycarbonate tinted dome, with 24 V AC input, heater/blower, for an IP Network PTZ camera, 120 to 24 V AC transformer

  • Manufacturer # RHP75T2N
  • Anixter #332382
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Housing Style: DOME
Special Property: VANDAL-RESISTANT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items