RHW75C2N | VIDEOLARM

VIDEOLARM | RHW75C2N | IP Ready 7 in. Vandal-Resistant Outdoor dome Housing with wall mount, rugged cast aluminum top and polycarbonate clear dome, with 24 V AC input, heater/blower, for an IP Network PTZ camera, 120 to 24 V AC transformer; RoHS: Y

  • Manufacturer # RHW75C2N
  • Anixter #325624
Environment Type: OUTDOOR
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Ideal for applications needing extra protection from vandalistic attacks, the Moog Videolarm 7 vandal-resistant, rugged outdoor camera housing (RHW75 Series) offers versatility and adequate camera protection in a compact/attractive design. Constructed of a rugged cast aluminum top, and polycarbonate dome, the RH*75 Series boasts an IP66 rating. IP Ready models are compatible with most of todays leading IP and analog camera manufacturers. To better meet the demands of your particular surveillance app lication, the RuggedDome is available with several unique options: pendant or wall mount, 24V AC or12V DC input, heater/blower, fixed or PTZ camera bracket, and more. 24V AC IP Ready outdoor models include 120 to 24V AC transformer. On outdoor models a heater and blower are standard. Indoor models do not include electronics and are distinguished by starting with the letter I for indoor.

Must be a reseller to purchase this product

Features
  • Rugged, vandal-resistant cast aluminum top and polycarbonate dome
  • Thermostatically controlled 12V DC or 24 V AC heater and surge protection (outdoor models only)
  • Integrated wall mount standard; pendant mount available (1 pipe thread)
  • Universal mountin plate accepts most IP network and analog camera systems
  • Optically clear and durable polycarbonate lower dome
  • Durable engineered plastic top, 94V0 UV protected
  • IP66 rated
  • Accepts one PTZ or fixed camera MCL 7.5"
  • Includes 5-year warranty
  • Great foritoring : parking lots, high crime areas, schools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items