Select Country and Language Europe, Middle East & Africa / English
Change Country
RHW75T2N | VIDEOLARM

VIDEOLARM | RHW75T2N | IP Ready 7 in. Vandal-Resistant Outdoor dome housing with wall mount, rugged cast aluminum top and polycarbonate tinted dome, with 24 V AC input, heater/blower, for an IP Network PTZ camera, 120 to 24 V AC transformer

  • Manufacturer # RHW75T2N
  • Anixter #396824
Control Type: PAN-TILT ZOOM
Duty Rating: HEAVY
Environment Type: OUTDOOR
Format: DOME
Housing Style: DOME
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items