RIB-1-MRK-26 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RIB-1-MRK-26 | 1 BAY RISER BASE, ACCOMMODATES MRK 26" DEEP RACKS

  • Manufacturer # RIB-1-MRK-26
  • Anixter #302678
Channel: SINGLE
Color: BLACK
Components: BASE
Latching: NO
Type: METALLIC
Features
  • Timesaving and practical system to rough-in rack installations
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items