RK 40-739/6F | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RK 40-739/6F | Mini 7/8 inch single-ended cordsets, female straight, 4-poles with internal threads and yellow TPE 16 gauge molded cable, US color code. cable length: 6F

  • Manufacturer # RK 40-739/6F
  • Anixter #389206
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Single Ended
  • Poles Side 1: 4
  • Thread Type Side 1: Internal
  • Cable Gauge: 16
  • Voltage Rating: 600 V
  • Color Code: U.S.
  • Jacket Material: TPE
  • UL Type: SEOOW
  • Jacket Color: Yellow
  • Body Style 1: Straight
  • Thread Size 1: 7/8 Inch
  • Gender 1: Female
  • Mating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items