Select Country and Language Europe, Middle East & Africa / English
Change Country
RK-RR8 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RK-RR8 | 8 Space Rear Kit, 8 RU, Rackrail Type 10-32, 14 Inch Height, Wood, Black

  • Manufacturer # RK-RR8
  • Anixter #567555
Color: BLACK
Filler Panel Rack Units: 8U
Type: MOUNTING RAILS/HARDWARE
Features
  • Heavy-gauge 10-32 threaded rear rackrail
Specifications
  • Finish Type: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items