RK100A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | RK100A | RACK DOUBLE SIDED 7 FEET HIGH X 19 INCH WIDE ALUMINUM SELF SUPPORTING WITH SCREWS COMCODE: 108527441

  • Manufacturer # RK100A | 108527441
  • Anixter #211640
Color: BLACK
Height (ft.): 7
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Width (in.): 19
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items