RKMF 4/0.5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | RKMF 4/0.5M | M8 Pico Receptacle connector, female connector, 4-pole for front mounting, assembled stranded wire, solder contacts potted with epoxy, chassis side thread M8 x 0.5 (panel nut RSKF 8).

  • Manufacturer # RKMF 4/0.5M
  • Anixter #390465
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 4
  • Thread Type Side 1: Internal
  • Termination: Open Leads
  • Mounting: Front
  • Voltage Rating: 60 V
  • Thread Size 1: M8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items