Select Country and Language Europe, Middle East & Africa / English
Change Country
RL12-45 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RL12-45 | 45 Space (78-3/4) Open Frame Rack, Black Finish, 12-24 Thread

  • Manufacturer # RL12-45
  • Anixter #302711
Color: BLACK
Material: STEEL
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

RL series 19 2-post open frame racks incorporate a self-squaring, self-leveling design for easy assembly. Top rails accommodate standard cable ladders.; Threaded 10-32 or 12-24, with numbered rackspace increments; Channels constructed from 11-gauge steel to provide extra strength; Finished in a black powder coat; Includes 50 rack screws; Static load capacity - 1,600 lbs. when properly loaded and anchored; UL Listed in the US and Canada. UL Listed load capacity - 400 lbs.

Features
  • Self-aligning design speeds assembly
  • 1600 lb. weight capacity
  • 1/8" (11-gauge) steel channels for strength
  • Aluminum top angles for easy field-drilling
  • Stabilizer gussets on feet
  • Durable black powder coat finish
  • 50 rack screws included
  • Optional cantilever support base available
  • 10-32 & 12-24 threaded hardware available
  • Vertical Cable Duct option available for dressing cables between open frame racks
  • 2-post open frame rack incorporates a 15 deep heavy-duty aluminum base and includes holes so that the rack can be secured to the floor.
Specifications
  • Finish Type: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items