RL150-AI-30 - RAYTEC LTD - Light | Anixter
RL150-AI-30 | RAYTEC LTD

RAYTEC LTD | RL150-AI-30 | Light Illuminator, 3-Panel, RAYLUX, 100 to 230 Volt AC, 75 Watt, 48-LED, White Light, 30 to 90 Degree, 12" Length x 5" Width x 2" Depth, Silver, With PSU

  • Manufacturer # RL150-AI-30
  • Anixter #513235
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Description

High Performance, Low Energy, RAYLUX White-Light LED illuminator, designed to work in conjunction with any color or monochrome camera delivering excellent images at night. Triple panel unit, available in 10,30,50 &120 options, includes PSU with con trol features. RAYLUX Illuminators provide Adaptive Illumination, Low Running Costs, Zero Maintenance, 10 year life, 5 Year Warranty, Quick Start, Accurate Color Rendition and are Vandal-resistant.

Features
  • Mains Powered White-Light LED Illuminator
  • Surface Mount LED Technology
  • Zero Maintenance
  • Supplied with Dedicated Power Supply Unit
  • Quick Start
  • Platinum LED Technology
  • Ultimate Adaptive Illumination
  • Fully Controllable Power Supply
  • Active LED Life C
  • Vandal Resistant
  • Excellent Color Rendition
  • Even Output Illumination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items