RL300-AI-PAN - RAYTEC LTD - Panoramic Light | Anixter
RL300-AI-PAN | RAYTEC LTD

RAYTEC LTD | RL300-AI-PAN | Panoramic Light LED Illuminator, 3-Panel, RAYLUX, 100 to 230 Volt AC, 120 Watt, 72-LED, White Light, 60 to 180 Degree, 16" Length x 8" Width x 3" Depth, Silver, With PSU

  • Manufacturer # RL300-AI-PAN
  • Anixter #513203
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Features
  • Platinum LED Technology
  • Seamless Full Scene Illumination
  • Ultimate Adaptive Illumination
  • Fully Controllable Power Supply
  • Active LED Life Control
  • Vandal Resistant
  • HRT Hot-Spot Reduction Technology
  • Excellent Color Rendition
  • Even Output IlluminationÔed for High MP, PTZ and Multi-Sensor Camera
  • Supplied with Dedicated Power Supply Unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items