Select Country and Language Europe, Middle East & Africa / English
Change Country
RLA19-1245 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RLA19-1245 | 45 Space (78-3/4) Aluminum Open Frame Rack, Silver Finish, 12-24 Thread

  • Manufacturer # RLA19-1245
  • Anixter #243124
Color: SILVER
Height: 83.75"
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

The industry standard RLA series 2-post open frame rack incorporates a 15 deep heavy-duty aluminum base and includes holes so that the rack can be secured to the floor.; 12-24 threaded front and rear, with numbered rackspace increments; Channels constructed from 3/16 aluminum; Available in silver brushed aluminum or black powder coat finish; Includes 50 rack screws; Static load capacity - 1,600 lbs. when properly loaded and anchored; UL Listed in the US and Canada. UL Listed load capacity - 400 lbs.

Features
  • Available in standard EIA 19"and 23" width
  • UL Listed load capacity of 400 lbs, Static Load capacity of 1,600 lbs.
  • 3/16" extruded aluminum uprights are 12-24 threaded front and rear
  • Heavy duty 1/4" aluminum base is 15" deep for stability and includes holes for securing to floor
  • Heavy duty 1/4" thick aluminum top angle provides extra stability for cable ladders
  • Easy-to-assemble KD design saves on freight
  • Includes 50 qty 12-24 rackscrews
  • Full-length cable manager available
  • Attractive silver brushed aluminum or black powder coat finish
  • Available in discounted 6 pack quantities - saves money and simplifies ordering and stocking
  • Vertical Cable Duct option available for dressing cables between open frame racks
  • 2-post open frame rack incorporates a 15 deep heavy-duty aluminum base and includes holes so that the rack can be secured to the floor.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items