RLNK-SW715R | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RLNK-SW715R | 2-Stage Surge Protected Rackmount Power, 1 RU, 15 Amp, 19 Inch Width x 9.625 Inch Depth x 1.75 Inch Height, Steel, Black Powder Coat, Horizontal Mount

  • Manufacturer # RLNK-SW715R
  • Anixter #567570
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Features
  • Monitors and logs key power variables including temperature
Specifications
  • Cable Type: Corded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items