RLS-3060L - OPTEX - Class-1 Laser detector | Anixter
RLS-3060L | OPTEX

OPTEX | RLS-3060L | Class-1 Laser detector with 4 independent analog zones or 8 independent IP zones. Also features built in heater

  • Manufacturer # RLS-3060L
  • Anixter #484260
Sales Category: ELECTRIC DEVICE
Description

The REDSCAN RLS-3060SH is an innovative laser scan detector. It can detect a moving object's size, speed, and distance from the detector and process that information with a unique algorithm, which results in high-reliability detection of people with mi nimal false alarms. The detector can also be mounted vertically or horizontally according to the application and site conditions.
With four outputs for remote video applications and up to 8 fully programmable detection areas linked with these outputs, the 3060SH is the ideal detector for controlling PTZ cameras.
REDSCAN is a sophisticated next-generation outdoor detector that streamlines video monitoring and reduces installation costs.

Features
  • IP Connections
  • 100 feet radius for 190 degrees
  • Vertical and horizontal mounting
  • Unique detection algorithm
  • Four independently adjustable detection areas for PTZ camera control
  • Up to 8 independent N.O. outputs
  • Form C master alarm output
  • Scene selec Outdoor, Indoor, Indoor Ceiling/Wall protection and Vehicle
  • Easy installation
  • Automatic area setting function
  • Environmental disqualification circuit
  • Anti-rotation function
  • Anti-masking function
  • Fog cancellation algorithm(Patent pending)
  • Trouble o
  • Tamper output
  • Built-in heater
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items