RM-200MS - TOA ELECTRONICS INC - Remote | Anixter
RM-200MS | TOA ELECTRONICS INC

TOA ELECTRONICS INC | RM-200MS | Remote Paging Microphone, Unidirectional, 24 Volt DC, 100 Hertz to 20 Kilohertz, 13 Function Key, 190 MM Width x 215 MM Depth x 76.5 MM Height, ABS Plastic Resin

  • Manufacturer # RM-200MS
  • Anixter #832676
Type: MICROPHONE
Description

The RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency/general broadcast announcements.

Features
  • Unidirectional Electret Condenser Microphone
  • Activation of Emergency Broadcast (Pre-Recorded Announcement or Live Microphone Announcement) by Emergency Broadcast Switch
  • Category 5 STP cable Connection Cable and Connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items