Select Country and Language Europe, Middle East & Africa / English
Change Country
RM-KB-LCD17X16K | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RM-KB-LCD17X16K | 1 Space (1-3/4) Rackmount 17 Lcd Monitor With Keyboard And Touch Pad And 16 Port Kvm Switch

  • Manufacturer # RM-KB-LCD17X16K
  • Anixter #369899
Color: BLACK
Description

The Rackmount LCDKeyboard and Touchpad can be installed wherever rackmount control and system monitoring is required and can be used for a wide range of applications including network security and system performance monitoring. The 17LCDmonitor is capable of supporting 1280 x 1024 screen resolution, and is also available with an 8 or 16 port KVM switch. With its space saving, single rackspace design and dual-slide functionality, the rackmount LCD monitor can reside in the open position for system monitoring while the keyboard is in the closed position. These units feature rear articulating cable carriers for strain relief and a bright active matrix LCDdisplay for ergonomic viewing of monitoring applications. Standard 105 key keyboard with integrated touchpad. 6 connector cable included, and auto detects 120V or 240V power. This unit has a range of front to rear mounting of 18-1/4 to 27-3/4 (overall depth is 24-1/2, this unit will extend through the back of shallower racks). Works internationally with customer supplied cord.

Features
  • Space saving design occupies a single rackspace
  • No hassle 1 year warranty
  • Easy to read bright active matrix LCD display
  • LCD can be in open position for system monitoring while keyboard is in the closed position
  • Standard 105 key keyboard with touchpad
  • 17" monitor is capable of supporting 1280 x 1024 screen resolution
  • Rear articulating cable carriers provide cable strain relief
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items