RM-KB | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RM-KB | 1 Space (1-3/4) Rackmount Computer Keyboard With Touchpad

  • Manufacturer # RM-KB
  • Anixter #231232
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Rackmount Computer Keyboard w/ Sliding Shelf
Model RM-KB rackmount computer keyboard system occupies 1-3/4 (1 rackspace) and includes a high-quality full 101 key AT style keyboard, with touchpad and padded wrist-rests. Articulating arm provides effective cable management. Comes with USB adapter. Finished in a durable black powder coat.

Features
  • occupies one rackspace
  • includes a high-quality, full 101 key AT style keyboard with touchpad
  • articulating arm provides effective cable management
  • complete with 12' keyboard and USB adapter
  • finished in a durable black powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items