Select Country and Language Europe, Middle East & Africa / English
Change Country
RM-LCD-MK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RM-LCD-MK | 9 Space (15-3/4) Lcd Rackmount, Knuckle Enables Tilt And Pivot Of Screens Up To 19, 50 Lb. Capacity

  • Manufacturer # RM-LCD-MK
  • Anixter #412965
Color: BLACK
Description

LCD Rackmount
Your choice of five mounting styles; Generous front to back adjustment; Versatile rackmounting of LCD screen from 15 to 19, including some 20 monitors; Includes both VESA 75 and VESA 100 mounting patterns; RM-LCD-MT can mount larger monitors, up to 32 depending on weight; Two styles: Enclosed backpan fixed, pivot/tilt, articulating and Open panel fixed, pivot/tilt, best choice for 16:9 monitors

Features
  • Generous front to back adjustment
  • Versatile rackmounting of LCD screen from 15" to 19", including some 20" monitors
  • RM-LCD-MT can mount larger monitors, up to 32" depending on weight
  • Enclosed backpan open panel
  • Two styles
  • Three mount styles: fixed, pivot/tilt, articulating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items