Select Country and Language Europe, Middle East & Africa / English
Change Country
RM-LCD-PNLV | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | RM-LCD-PNLV | 3 Space Fixed VESA LCD Panel, 3 RU, 19 Inch Width x 8.2 Inch Depth x 5.25 Inch Height, Steel, Black Powder Coat

  • Manufacturer # RM-LCD-PNLV
  • Anixter #567576
Color: BLACK
Filler Panel Rack Units: 3U
Type: PANELS
Features
  • Generous front-to-back adjustments
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items