RM100-AI-10 - RAYTEC LTD - RAYMAX 100 | Anixter
RM100-AI-10 | RAYTEC LTD

RAYTEC LTD | RM100-AI-10 | RAYMAX 100 10-20Deg Adaptive Illumination 850 nm comes with PSU

  • Manufacturer # RM100-AI-10
  • Anixter #513154
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Description

High Performance, Low Energy, RAYMAX Infra-Red LED illuminator designed to work in conjunction with any B&W or Day/Night camera delivering excellent images at night. Available in 10, 30, 50 &120 options, includes PSU with control features. 940nm co vert options also available. RAYMAX Infra-red illuminators provide Adaptive Illumination, Low Running Costs, Zero Maintenance, 10 year life, 5 Year Warranty and are Vandal-resistant.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items