RM100-AI-50 - RAYTEC LTD - Infrared LED | Anixter
RM100-AI-50 | RAYTEC LTD

RAYTEC LTD | RM100-AI-50 | Infrared LED Illuminator, 2-Panel, RAYMAX 100, 100 to 230 Volt AC, 50 Watt, 198-LED, 850 NM Wavelength, 50 to 100 Degree, 8" Length x 6" Width x 3" Depth, Black, With PSU

  • Manufacturer # RM100-AI-50
  • Anixter #513156
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Description

High Performance, Low Energy, RAYMAX Infra-Red LED illuminator designed to work in conjunction with any B&W or Day/Night camera delivering excellent images at night. Available in 10, 30, 50 &120 options, includes PSU with control features. 940nm co vert options also available. RAYMAX Infra-red illuminators provide Adaptive Illumination, Low Running Costs, Zero Maintenance, 10 year life, 5 Year Warranty and are Vandal-resistant.

Features
  • Latest LED Technology
  • Adaptive Illumination
  • Fully Controllable Power Supply
  • Low Voltage PSU
  • Active LED Life Control
  • Vandal Resistant
  • Zero Light Pollution
  • Even Output Illumination
  • Semi-Covert or Covert
  • Mains Powered Infrared LED Illuminator
  • Surft LED Technology
  • Zero Maintenance
  • Supplied with Dedicated Power Supply Unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items