Select Country and Language Europe, Middle East & Africa / English
Change Country
RM100-PLT-AI-120 | RAYTEC LTD

RAYTEC LTD | RM100-PLT-AI-120 | RAYMAX 100, 120-180 Platinum Adaptive Illumination, 850 nm, includes PSU

  • Manufacturer # RM100-PLT-AI-120
  • Anixter #512963
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items