RM150-AI-50 - RAYTEC LTD - Infrared LED | Anixter
RM150-AI-50 | RAYTEC LTD

RAYTEC LTD | RM150-AI-50 | Infrared LED Illuminator, 3-Panel, RAYMAX 150, 100 to 230 Volt AC, 75 Watt, 324-LED, 850 NM Wavelength, 50 to 180 Degree, 12" Length x 5" Width x 2" Depth, Black, With PSU

  • Manufacturer # RM150-AI-50
  • Anixter #513150
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Features
  • Mains Powered Infrared LED Illuminator
  • Surface Mount LED Technology
  • Zero Maintenance
  • Supplied with Dedicated Power Supply Unit
  • Latest LED Technology
  • Ultimate Adaptive Illumination
  • Fully Controllable Power Supply
  • Active LED Life Control
  • Vandal Res
  • Zero Light Pollution
  • Even Output Illumination
  • Semi-Covert or Covert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items