RM200-PLT-AI-50 - RAYTEC LTD - RAYMAX 200, | Anixter
RM200-PLT-AI-50 | RAYTEC LTD

RAYTEC LTD | RM200-PLT-AI-50 | RAYMAX 200, 50-100 Platinum Adaptive Illumination, 850 nm, includes PSU

  • Manufacturer # RM200-PLT-AI-50
  • Anixter #511891
Environment Type: OUTDOOR
Mounting Type: SURFACE
Special Property: VANDAL-RESISTANT
Type: IR ILLUMINATOR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items