RM25-10-POE - RAYTEC LTD - RAYMAX 25, 10, | Anixter
RM25-10-POE | RAYTEC LTD

RAYTEC LTD | RM25-10-POE | RAYMAX 25, 10, 850 nm, PoE compatible

  • Manufacturer # RM25-10-POE
  • Anixter #513188
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items