RM300-AI-10 - RAYTEC LTD - Infrared LED | Anixter
RM300-AI-10 | RAYTEC LTD

RAYTEC LTD | RM300-AI-10 | Infrared LED Illuminator, 3-Panel, RAYMAX 300, 100 to 230 Volt AC, 120 Watt, 594-LED, 850 NM Wavelength, 10 to 30 Degree, 16" Length x 8" Width x 3" Depth, Black, With PSU

  • Manufacturer # RM300-AI-10
  • Anixter #513146
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Description

High Performance, Low Energy, RAYMAX Infra-Red LED illuminator designed to work in conjunction with any B&W or Day/Night camera delivering excellent images at night. Triple panel unit, available in 10,30,50 &120 options, includes PSU with control f eatures. 940nm covert options also available. RAYMAX Infra-red illuminators provide Adaptive Illumination, Low Running Costs, Zero Maintenance, 10 year life, 5 Year Warranty and are Vandal-resistant.

Features
  • Mains Powered Infrared LED Illuminator
  • Surface Mount LED Technology
  • Zero Maintenance
  • Supplied with Dedicated Power Supply Unit
  • Latest LED Technology
  • Ultimate Adaptive Illumination
  • Fully Controllable Power Supply
  • Active LED Life Control
  • Vandal Res
  • Zero Light Pollution
  • Even Output Illumination
  • Semi-Covert or Covert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items