RM300-PLT-AI-30 - RAYTEC LTD - Infrared LED | Anixter
RM300-PLT-AI-30 | RAYTEC LTD

RAYTEC LTD | RM300-PLT-AI-30 | Infrared LED Illuminator, 3-Panel, RAYMAX, 100 to 230 Volt AC, 165 Watt, 72-LED, 850 NM Wavelength, 30 to 90 Degree, 16" Length x 8" Width x 3" Depth, Black, With PSU

  • Manufacturer # RM300-PLT-AI-30
  • Anixter #512948
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Features
  • Ultra-Long Range Infrared LED Illuminator
  • Platinum LED Technology
  • Mains Powered
  • Surface Mount LED Technology
  • Zero Maintenance
  • Even Output Illumination
  • Active LED Life Control
  • Supplied with Dedicated Power Supply Unit
  • Ultimate Adaptive Illuminatioy Controllable Power Supply
  • Vandal Resistant
  • Zero Light Pollution
  • Semi-Covert
  • Energy Saving
  • High Definition Lighting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items