RM50-120-POE - RAYTEC LTD - RAYMAX 50, 120, | Anixter
RM50-120-POE | RAYTEC LTD

RAYTEC LTD | RM50-120-POE | RAYMAX 50, 120, 850 nm, PoE compatible

  • Manufacturer # RM50-120-POE
  • Anixter #512976
Environment Type: IN/OUT
Focal Length: FIXED
Mounting Type: SURFACE
Special Property: VANDAL-RESISTANT
Type: IR ILLUMINATOR
Voltage/Current Type: POE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items